




€3.21/ pieceexcl. VAT
€3.88incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Material | Steel |
Load class (DIN 2353) | S |
Pipe size in mm | 16 |
Nominal pressure | PN630 |
d1 | 16 mm |
I | 6.5 mm |