VOSS

VOSS Clamping ring 24-BV10R-S12-C19

  • ERIKS:606391
Image 1
Image 2
Image 1
Image 2
- Clamping Ring
- Series L and S
- Material: steel, blackened and oiled
Save to list

€2.23/ pieceexcl. VAT

€2.70incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Material
Steel
Load class (DIN 2353)
S
Pipe size in mm
12
Nominal pressure
PN630
d1
12 mm
I
4.5 mm