VOSS

VOSS Clamping ring 24-BV10R-L10-C19

  • ERIKS:606103
Image 1
Image 2
Image 1
Image 2
- Clamping Ring
- Series L and S
- Material: steel, blackened and oiled
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Material
Steel
Load class (DIN 2353)
L
Pipe size in mm
10
Nominal pressure
PN500
d1
10 mm
I
3.8 mm