VOSS

VOSS Clamping jaws TD-BV10CJ-L42

  • ERIKS:14990400
Image 1
Image 2
Image 1
Image 2
Pre-assembly tools for BV-10 flared coned assembly
Type 80 N3
Type 90 Basic II
Save to list

€216.91/ pieceexcl. VAT

€262.46incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
TD-BV10CJ
Material
Steel
Load class (DIN 2353)
L
Pipe size in mm
42
d1
42 mm