VOSS

VOSS Clamping jaws TD-BV10CJ-L18

  • ERIKS:13788245
Image 1
Image 2
Image 1
Image 2
Pre-assembly tools for BV-10 flared coned assembly
Type 80 N3
Type 90 Basic II
Save to list

€224.25/ pieceexcl. VAT

€271.34incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
TD-BV10CJ
Material
Steel
Load class (DIN 2353)
L
Pipe size in mm
18
d1
18 mm