




€10.54/ pieceexcl. VAT
€12.75incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSTO-OD |
Designation | VKA38S DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | Standpipe connection |
Connection size 1 | 38S - M52x2.0 |
Nominal pressure | PN420 |
d1 | 38 mm |
d2 | M 52x2 |
l1 | 40.5 mm |
SW3 | 60 mm |