




€1.78/ pieceexcl. VAT
€2.15incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSTO-OD |
Designation | VKA16S DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | Standpipe connection |
Connection size 1 | 16S - M24x1.5 |
Nominal pressure | PN630 |
d1 | 16 mm |
d2 | M 24x1.5 |
l1 | 25 mm |
SW3 | 30 mm |