




€0.63/ pieceexcl. VAT
€0.76incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSTO-OD |
Designation | VKA06L DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | Standpipe connection |
Connection size 1 | 6L - M12x1.5 |
Nominal pressure | PN500 |
d1 | 6 mm |
d2 | M 12x1.5 |
l1 | 18.5 mm |
SW3 | 14 mm |