




€7.52/ pieceexcl. VAT
€9.10incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSTO-OD |
Designation | VKA35L DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | Standpipe connection |
Connection size 1 | 35L - M45x2.0 |
Nominal pressure | PN250 |
d1 | 35 mm |
d2 | M 45x2 |
l1 | 32 mm |
SW3 | 50 mm |