




€0.92/ pieceexcl. VAT
€1.11incl. VAT
12 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSTO-OD |
Designation | VKA16S DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | Standpipe connection DKO |
Connection size 1 | 16S - M24x1.5 |
Nominal pressure | PN630 |
d1 | 16 mm |
l1 | 25 mm |