




€1.68/ pieceexcl. VAT
€2.03incl. VAT
29 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSTO-OD |
Designation | VKA14S DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | Standpipe connection DKO |
Connection size 1 | 14S - M22x1.5 |
Nominal pressure | PN630 |
d1 | 14 mm |
l1 | 24 mm |