




€7.76/ pieceexcl. VAT
€9.39incl. VAT
8 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSTO-OD |
Designation | VKA42L DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | Standpipe connection DKO |
Connection size 1 | 42L - M52x2.0 |
Nominal pressure | PN250 |
d1 | 42 mm |
l1 | 32.5 mm |