




€1.50/ pieceexcl. VAT
€1.82incl. VAT
248 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSTO-OD |
Designation | VKA22L DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | Standpipe connection DKO |
Connection size 1 | 22L - M30x2.0 |
Nominal pressure | PN250 |
d1 | 22 mm |
l1 | 26 mm |