




€0.96/ pieceexcl. VAT
€1.16incl. VAT
331 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSTO-OD |
Designation | VKA18L DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | Standpipe connection DKO |
Connection size 1 | 18L - M26x1.5 |
Nominal pressure | PN400 |
d1 | 18 mm |
l1 | 23.5 mm |