




€0.87/ pieceexcl. VAT
€1.05incl. VAT
988 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSTO-OD |
Designation | VKA15L DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | Standpipe connection DKO |
Connection size 1 | 15L - M22x1.5 |
Nominal pressure | PN400 |
d1 | 15 mm |
l1 | 20.5 mm |