




€0.46/ pieceexcl. VAT
€0.56incl. VAT
259 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSTO-OD |
Designation | VKA06L/S DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | Standpipe connection DKO |
Connection size 1 | 6L-6S |
Nominal pressure | PN500/800 |
d1 | 6 mm |
l1 | 18.5 mm |