




€0.67/ pieceexcl. VAT
€0.81incl. VAT
1256 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSTO-OD |
Designation | VKA12L/S DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | Standpipe connection DKO |
Connection size 1 | 12L-12S |
Nominal pressure | PN400/630 |
d1 | 12 mm |
l1 | 20.5 mm |