




€0.55/ pieceexcl. VAT
€0.67incl. VAT
1255 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSTO-OD |
Designation | VKA10L/S DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | Standpipe connection DKO |
Connection size 1 | 10L-10S |
Nominal pressure | PN500/800 |
d1 | 10 mm |
l1 | 21 mm |