




€4.14/ pieceexcl. VAT
€5.01incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GSV |
Designation | SV06S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 6S - M14x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 6S - M14x1.5 |
Nominal pressure | PN800 |
d1 | 6 mm |
dy | 4 mm |
I5 | 29 mm |
l2 | 12 mm |
lg | 55 mm |
SW1 | 19 mm |
SW4 | 19 mm |
€2.91/ pieceexcl. VAT
€3.52incl. VAT
6 In stock - Estimated delivery date 05/11/2026