




€49.77/ pieceexcl. VAT
€60.22incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GSV |
Designation | SV38ZS |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 38S - M52x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 38S - M52x2.0 |
Nominal pressure | PN420 |
d1 | 38 mm |
dy | 32 mm |
I5 | 37 mm |
l2 | 22 mm |
lg | 91 mm |
SW1 | 65 mm |
SW4 | 65 mm |
€30.73/ pieceexcl. VAT
€37.18incl. VAT
Estimated delivery date - 04/12/2026