




€21.19/ pieceexcl. VAT
€25.64incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GSV |
Designation | SV25S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 25S - M36x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 25S - M36x2.0 |
Nominal pressure | PN420 |
d1 | 25 mm |
dy | 20 mm |
I5 | 35 mm |
l2 | 20 mm |
lg | 79 mm |
SW1 | 46 mm |
SW4 | 46 mm |
€14.18/ pieceexcl. VAT
€17.16incl. VAT
34 In stock - Estimated delivery date 05/11/2026