




€13.43/ pieceexcl. VAT
€16.25incl. VAT
72 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GSV |
Designation | SV20S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 20S - M30x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 20S - M30x2.0 |
Nominal pressure | PN420 |
d1 | 20 mm |
dy | 16 mm |
I5 | 33.5 mm |
l2 | 17.5 mm |
lg | 72 mm |
SW1 | 41 mm |
SW4 | 41 mm |
€9.37/ pieceexcl. VAT
€11.34incl. VAT
30 In stock - Estimated delivery date 05/11/2026