




€8.72/ pieceexcl. VAT
€10.55incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GSV |
Designation | SV16S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 16S - M24x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 16S - M24x1.5 |
Nominal pressure | PN630 |
d1 | 16 mm |
dy | 12 mm |
I5 | 31.5 mm |
l2 | 16.5 mm |
lg | 65 mm |
SW1 | 32 mm |
SW4 | 32 mm |
€5.73/ pieceexcl. VAT
€6.93incl. VAT
57 In stock - Estimated delivery date 05/11/2026