




€8.95/ pieceexcl. VAT
€10.83incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GSV |
Designation | SV14S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 14S - M22x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 14S - M22x1.5 |
Nominal pressure | PN630 |
d1 | 14 mm |
dy | 10 mm |
I5 | 32 mm |
l2 | 17 mm |
lg | 65 mm |
SW1 | 30 mm |
SW4 | 30 mm |
€6.50/ pieceexcl. VAT
€7.87incl. VAT
Estimated delivery date - 04/12/2026