




€7.08/ pieceexcl. VAT
€8.57incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GSV |
Designation | SV12PS (ES-4) |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 12S - M20x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 12S - M20x1.5 |
Nominal pressure | PN630 |
d1 | 12 mm |
dy | 8 mm |
I5 | 30.5 mm |
l2 | 14.5 mm |
lg | 60 mm |
SW1 | 27 mm |
SW4 | 27 mm |
€3.80/ pieceexcl. VAT
€4.60incl. VAT
205 In stock - Estimated delivery date 05/11/2026