




€4.42/ pieceexcl. VAT
€5.35incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GSV |
Designation | SV10S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 10S - M18x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 10S - M18x1.5 |
Nominal pressure | PN800 |
d1 | 10 mm |
dy | 7 mm |
I5 | 29.5 mm |
l2 | 14.5 mm |
lg | 59 mm |
SW1 | 24 mm |
SW4 | 24 mm |
€2.85/ pieceexcl. VAT
€3.45incl. VAT
121 In stock - Estimated delivery date 05/11/2026