




€4.12/ pieceexcl. VAT
€4.99incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GSV |
Designation | SV08ZL |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 8L - M14x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 8L - M14x1.5 |
Nominal pressure | PN500 |
d1 | 8 mm |
dy | 6 mm |
I5 | 27 mm |
l2 | 8 mm |
lg | 49 mm |
SW1 | 19 mm |
SW4 | 19 mm |
€1.62/ pieceexcl. VAT
€1.96incl. VAT
386 In stock - Estimated delivery date 05/11/2026