




€35.56/ pieceexcl. VAT
€43.03incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GSV |
Designation | SV42L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 42L - M52x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 42L - M52x2.0 |
Nominal pressure | PN250 |
d1 | 42 mm |
dy | 36 mm |
I5 | 36 mm |
l2 | 19 mm |
lg | 77 mm |
SW1 | 60 mm |
SW4 | 65 mm |
€25.07/ pieceexcl. VAT
€30.33incl. VAT
2 In stock - Estimated delivery date 05/11/2026