




€25.50/ pieceexcl. VAT
€30.86incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GSV |
Designation | SV35L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 35L - M45x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 35L - M45x2.0 |
Nominal pressure | PN250 |
d1 | 35 mm |
dy | 30 mm |
I5 | 36.5 mm |
l2 | 18.5 mm |
lg | 76 mm |
SW1 | 50 mm |
SW4 | 55 mm |
€17.25/ pieceexcl. VAT
€20.87incl. VAT
11 In stock - Estimated delivery date 05/11/2026