




€21.44/ pieceexcl. VAT
€25.94incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GSV |
Designation | SV28ZL |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 28L - M36x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 28L - M36x2.0 |
Nominal pressure | PN250 |
d1 | 28 mm |
dy | 24 mm |
I5 | 35.5 mm |
l2 | 18.5 mm |
lg | 69 mm |
SW1 | 41 mm |
SW4 | 46 mm |
€10.60/ pieceexcl. VAT
€12.83incl. VAT
76 In stock - Estimated delivery date 05/11/2026