




€11.12/ pieceexcl. VAT
€13.46incl. VAT
38 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GSV |
Designation | SV22L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 22L - M30x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 22L - M30x2.0 |
Nominal pressure | PN250 |
d1 | 22 mm |
dy | 19 mm |
I5 | 34.5 mm |
l2 | 16.5 mm |
lg | 66 mm |
SW1 | 36 mm |
SW4 | 41 mm |
€7.27/ pieceexcl. VAT
€8.80incl. VAT
213 In stock - Estimated delivery date 05/11/2026