




€12.21/ pieceexcl. VAT
€14.77incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GSV |
Designation | SV18ZL |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 18L - M26x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 18L - M26x1.5 |
Nominal pressure | PN400 |
d1 | 18 mm |
dy | 15 mm |
I5 | 32.5 mm |
l2 | 13.5 mm |
lg | 61 mm |
SW1 | 32 mm |
SW4 | 36 mm |
€5.79/ pieceexcl. VAT
€7.01incl. VAT
23 In stock - Estimated delivery date 06/11/2026