




€6.82/ pieceexcl. VAT
€8.25incl. VAT
11 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WSV |
Designation | WSV08S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 8S - M16x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 8S - M16x1.5 |
Nominal pressure | PN630 |
d1 | 8 mm |
dy | 5 mm |
I5 | 29 mm |
l2 | 17 mm |
l3 | 18 mm |
lg | 54 mm |
lg2 | 24 mm |
SW2 | 14 mm |
SW4 | 22 mm |
€5.67/ pieceexcl. VAT
€6.86incl. VAT
1 In stock - Estimated delivery date 04/11/2026