




€7.87/ pieceexcl. VAT
€9.52incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WSV |
Designation | WSV06S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 6S - M14x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 6S - M14x1.5 |
Nominal pressure | PN630 |
d1 | 6 mm |
dy | 4 mm |
I5 | 29 mm |
l2 | 16 mm |
l3 | 17 mm |
lg | 53 mm |
lg2 | 23 mm |
SW2 | 12 mm |
SW4 | 19 mm |
€5.39/ pieceexcl. VAT
€6.52incl. VAT
Estimated delivery date - 04/12/2026