




€28.63/ pieceexcl. VAT
€34.64incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WSV |
Designation | WSV25S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 25S - M36x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 25S - M36x2.0 |
Nominal pressure | PN400 |
d1 | 25 mm |
dy | 20 mm |
I5 | 35 mm |
l2 | 30 mm |
l3 | 34 mm |
lg | 81 mm |
lg2 | 42 mm |
SW2 | 36 mm |
SW4 | 46 mm |
€21.61/ pieceexcl. VAT
€26.15incl. VAT
Estimated delivery date - 04/12/2026