




€17.75/ pieceexcl. VAT
€21.48incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WSV |
Designation | WSV20S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 20S - M30x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 20S - M30x2.0 |
Nominal pressure | PN400 |
d1 | 20 mm |
dy | 16 mm |
I5 | 33.5 mm |
l2 | 26.5 mm |
l3 | 30 mm |
lg | 74 mm |
lg2 | 37 mm |
SW2 | 27 mm |
SW4 | 41 mm |
€13.49/ pieceexcl. VAT
€16.32incl. VAT
10 In stock - Estimated delivery date 05/11/2026