




€11.50/ pieceexcl. VAT
€13.92incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WSV |
Designation | WSV16S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 16S - M24x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 16S - M24x1.5 |
Nominal pressure | PN400 |
d1 | 16 mm |
dy | 12 mm |
I5 | 31.5 mm |
l2 | 24.5 mm |
l3 | 24 mm |
lg | 64 mm |
lg2 | 33 mm |
SW2 | 24 mm |
SW4 | 32 mm |
€8.43/ pieceexcl. VAT
€10.20incl. VAT
40 In stock - Estimated delivery date 04/11/2026