




€14.80/ pieceexcl. VAT
€17.91incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WSV |
Designation | WSV14S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 14S - M22x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 14S - M22x1.5 |
Nominal pressure | PN630 |
d1 | 14 mm |
dy | 10 mm |
I5 | 32 mm |
l2 | 22 mm |
l3 | 23 mm |
lg | 63 mm |
lg2 | 30 mm |
SW2 | 19 mm |
SW4 | 30 mm |
€9.93/ pieceexcl. VAT
€12.02incl. VAT
Estimated delivery date - 04/12/2026