




€8.72/ pieceexcl. VAT
€10.55incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WSV |
Designation | WSV10S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 10S - M18x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 10S - M18x1.5 |
Nominal pressure | PN630 |
d1 | 10 mm |
dy | 7 mm |
I5 | 29.5 mm |
l2 | 17.5 mm |
l3 | 20 mm |
lg | 57 mm |
lg2 | 25 mm |
SW2 | 17 mm |
SW4 | 24 mm |
€7.20/ pieceexcl. VAT
€8.71incl. VAT
Estimated delivery date - 04/12/2026