




€6.39/ pieceexcl. VAT
€7.73incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WSV |
Designation | WSV08ZL |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 8L - M14x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 8L - M14x1.5 |
Nominal pressure | PN315 |
d1 | 8 mm |
dy | 6 mm |
I5 | 27 mm |
l2 | 14 mm |
l3 | 17 mm |
lg | 51 mm |
lg2 | 21 mm |
SW2 | 12 mm |
SW4 | 19 mm |
€3.97/ pieceexcl. VAT
€4.80incl. VAT
49 In stock - Estimated delivery date 06/11/2026