




€4.98/ pieceexcl. VAT
€6.03incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WSV |
Designation | WSV06L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 6L - M12x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 6L - M12x1.5 |
Nominal pressure | PN315 |
d1 | 6 mm |
dy | 4 mm |
I5 | 27 mm |
l2 | 12 mm |
l3 | 14 mm |
lg | 48 mm |
lg2 | 19 mm |
SW2 | 12 mm |
SW4 | 17 mm |
€3.87/ pieceexcl. VAT
€4.68incl. VAT
Estimated delivery date - 04/12/2026