




€57.28/ pieceexcl. VAT
€69.31incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WSV |
Designation | WSV42L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 42L - M52x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 42L - M52x2.0 |
Nominal pressure | PN160 |
d1 | 42 mm |
dy | 36 mm |
I5 | 36 mm |
l2 | 40 mm |
l3 | 43 mm |
lg | 90 mm |
lg2 | 51 mm |
SW2 | 50 mm |
SW4 | 65 mm |
€47.00/ pieceexcl. VAT
€56.87incl. VAT
Estimated delivery date - 04/12/2026