




€27.19/ pieceexcl. VAT
€32.90incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WSV |
Designation | WSV28L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 28L - M36x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 28L - M36x2.0 |
Nominal pressure | PN160 |
d1 | 28 mm |
dy | 24 mm |
I5 | 35.5 mm |
l2 | 30.5 mm |
l3 | 34 mm |
lg | 77 mm |
lg2 | 38 mm |
SW2 | 36 mm |
SW4 | 46 mm |
€21.10/ pieceexcl. VAT
€25.53incl. VAT
10 In stock - Estimated delivery date 05/11/2026