




€21.88/ pieceexcl. VAT
€26.47incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WSV |
Designation | WSV22ZL |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 22L - M30x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 22L - M30x2.0 |
Nominal pressure | PN160 |
d1 | 22 mm |
dy | 19 mm |
I5 | 34.5 mm |
l2 | 27.5 mm |
l3 | 30 mm |
lg | 72 mm |
lg2 | 35 mm |
SW2 | 27 mm |
SW4 | 41 mm |
€14.04/ pieceexcl. VAT
€16.99incl. VAT
10 In stock - Estimated delivery date 05/11/2026