




€11.54/ pieceexcl. VAT
€13.96incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WSV |
Designation | WSV18L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 18L - M26x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 18L - M26x1.5 |
Nominal pressure | PN315 |
d1 | 18 mm |
dy | 15 mm |
I5 | 32.5 mm |
l2 | 23.5 mm |
l3 | 24 mm |
lg | 64 mm |
lg2 | 31 mm |
SW2 | 24 mm |
SW4 | 36 mm |
€8.55/ pieceexcl. VAT
€10.35incl. VAT
12 In stock - Estimated delivery date 05/11/2026