




€8.15/ pieceexcl. VAT
€9.86incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WSV |
Designation | WSV15L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 15L - M22x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 15L - M22x1.5 |
Nominal pressure | PN315 |
d1 | 15 mm |
dy | 12 mm |
I5 | 31 mm |
l2 | 21 mm |
l3 | 23 mm |
lg | 61 mm |
lg2 | 28 mm |
SW2 | 19 mm |
SW4 | 30 mm |
€6.30/ pieceexcl. VAT
€7.62incl. VAT
199 In stock - Estimated delivery date 05/11/2026