




€6.92/ pieceexcl. VAT
€8.37incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WSV |
Designation | WSV12L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 12L - M18x1.5 |
Nominal pressure | PN315 |
d1 | 12 mm |
dy | 10 mm |
I5 | 29 mm |
l2 | 17 mm |
l3 | 20 mm |
lg | 56 mm |
lg2 | 24 mm |
SW2 | 17 mm |
SW4 | 24 mm |
€5.44/ pieceexcl. VAT
€6.58incl. VAT
312 In stock - Estimated delivery date 04/11/2026