




€9.15/ pieceexcl. VAT
€11.07incl. VAT
3 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSTO |
Designation | BUZ38S |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | Standpipe connection |
Connection size 1 | 38S |
Nominal pressure | PN315 |
d1 | 38 mm |
l1 | 40 mm |