




€3.72/ pieceexcl. VAT
€4.50incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSTO |
Designation | BUZ30S |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | Standpipe connection |
Connection size 1 | 30S |
Nominal pressure | PN400 |
d1 | 30 mm |
l1 | 35.5 mm |