




€1.13/ pieceexcl. VAT
€1.37incl. VAT
597 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSTO |
Designation | BUZ16S |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | Standpipe connection |
Connection size 1 | 16S |
Nominal pressure | PN400 |
d1 | 16 mm |
l1 | 25.5 mm |